Zoro Homepage

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # 10SC-CIA-RF

  • Zoro # G015820744


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Nylon
Phase
Single
Off Point
25 ft
Discharge Standard
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC-CIA-RF
Zoro #
G015820744
UPC #
0010121002951
Country of Origin
China

Dimensions

Cord Length
20 ft
Overall Height
14 in
Discharge Diameter
3 in
Solids Diameter - Maximum
2 in
Body Diameter
9 1/2 in

Details

Impeller Material
Nylon
Phase
Single
Off Point
25 ft
Item
Sewage Ejector Pump
Discharge Standard
NPT
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Standards
CSA
Series
10SC Series
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Horsepower
1/2 hp
Rated Voltage
115V AC
Current
18.5 A (Amps - Starting); 11.5 A (Amps - Full Load)
Liquid Temperature - Maximum
140 Degrees F
Duty Cycle
Continuous

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Nylon, Switch Electrical Connection Piggyback, Off Point 25 ft, Overall Height 14 in, Cord Length 20 ft, Duty Cycle Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.