Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageGrinderPump, 30ft, Single, 230VAC

  • Mfr # IGP-A231-30

  • Zoro # G115890869


product price: $2,462.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Brass
Includes
GLK-SST Grinder Leg Kit
Switch Actuation
Vertical Float
Manufacturers Warranty Length
2 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGP-A231-30
Zoro #
G115890869
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
30 ft
Discharge Diameter
1 1/4 in
Overall Length
9 5/8 in
Overall Width
11 3/8 in
Overall Height
18 5/8 in
Width at Widest Point
11 1/2 in

Details

Impeller Material
Brass
Item
Sewage Grinder Pump
Includes
GLK-SST Grinder Leg Kit
Switch Actuation
Vertical Float
Phase
Single
Motor Housing Material
Cast Iron
Motor Design
Capacitor-Start/Run
Horsepower
2 hp
Duty Cycle
Continuous
Volute Material
Cast Iron
Standards
cCSAus
Application
Waste Removal
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
130 ft
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
33 gpm
Rated Voltage
230V AC
Shaft Seal Material
Carbon/Ceramic
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Discharge Gender
Female
Series
IGP
Current
13.9 A

Description

Sewage Grinder Pump, Rated Voltage 230V AC, Impeller Material Brass, Switch Actuation Vertical Float, Switch Electrical Connection No Switch Included, Width at Widest Point 11 1/2 in, Overall Height 18 5/8 in, Cord Length 30 ft, Overall Width 11 3/8 in, Overall Length 9 5/8 in, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.