Little Giant Pump

Subm Pump Mtr, 3 Ph, 3 HP, 460V, 4 In, 3 Wire


original price: $1,244.51
9% off
new price: $1,123.86
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Phase Three
  • Dia. 4 in
  • HP 3
  • Voltage 460V AC
  • Number of Wires 3
See all product information

Product Information

Dimensions

Dia. 4 in
Height 16 1/16 in
Lead Length 100 in
Length Less Shaft 16 1/16 in
Bolt Circle Dia. 2 3/8 in
Body Dia. 4 in

Details

Item Deep Well Submersible Pump Motor
Phase Three
HP 3
Voltage 460V AC
Number of Wires 3
RPM Range 3,001-3,600
Motor Service Factor 1.15
Motor Bearings Thrust
Nameplate RPM 3,450
Hz 60/50
Thrust Rating 900 lb
Diaphragm Type Pressure Equalizing
Overload Relay Amp Setting 5.1
Max. SF Amps 5.5
Overload Relay Required Yes
Max. Ambient Temp. 86 Degrees F
Motor Sub Application Well Submersible Pump
Shaft Material Splined Stainless Steel
Motor Thermal Protection None
Starter Required 3DY20
Motor Enclosure Design Totally Enclosed Nonventilated
Full Load Amps 4.8
Motor Shaft Rotation CCWSE
Overload Relay Max. Amp Setting 5.5 A
Motor Application Pump
Stator Type Hermetically Sealed
Motor Design 3-Phase
Shell Material Corrosion Resistant Stainless Steel
Standards ANSI/NSF 61 Certified, CSA Certified, Industry Standard NEMA Mounting Dimensions, UL 778 Recognized
Weight 35 lb
Duty Cycle Continuous
Service Factor @ 50Hz 1
RPM @ 50Hz 2,875
HP @ 50Hz 3
Usable @ 208V No
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Usable @ 200V No
Full Load Amps @ 50Hz 4.8
Voltage @ 50Hz 380
Bearing Protection Water Slingers
No. of Speeds 1

Description

Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Bolt Circle Dia. 2 3/8 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Hz 60/50, Full Load Amps 4.8, Full Load Amps @ 50Hz 4.8, Height 16 1/16 in, HP 3, HP @ 50Hz 3, Lead Length 100 in, Length Less Shaft 16 1/16 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 5.5, Motor Application Pump, Motor Bearings Thrust, Motor Design 3-Phase, Motor Enclosure Design Totally Enclosed Nonventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.