Little Giant Pump
Sump Pump, Cast Iron Body, 1/3 hp
Mfr # 506125
Zoro # G101968855
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- HP 1/3
- Impeller Material Nylon
- Max. Head 18 ft
- Agency Compliance cCSAus Listed
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF024LF)
- ACTION PUMP Action Pump P490-S Polypropylene & SS Lever Pump with adjustable flow rate.- 8 10 or 12 oz (P490-S)
- ARMSTRONG PUMPS Flanged Kit, 1-1/2 NPT, 150 psi, Cast Iron (FLANGE CI 1.5" NPT FS2+HWKIT AST)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, No Switch, 29 gpm Flow Rate at 10 Ft of Head, 10 ft cord (506271)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506804)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506267)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509268)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506274)
- LITTLE GIANT PUMP 1/2 HP 1-1/2" F Submersible Sump Pump 115V Wide Angle Float (511710)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU58)
- Little Giant Pump Submersible Sump Pumps