Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pump, 6 ft, 115V AC

  • Mfr # 360K

  • Zoro # G116525630


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Inlet Internal Diameter
3/8 in
Overall Width
4.3 in
Cord Length
6 ft
Discharge External Standard
Garden Hose Thread
Discharge External Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360K
Zoro #
G116525630
UPC #
0010121149731
Country of Origin
Mexico

Dimensions

Inlet Internal Diameter
3/8 in
Overall Width
4.3 in
Cord Length
6 ft
Overall Length
6.7 in
Inlet External Diameter
3/4 in
Discharge Internal Diameter
3/8 in
Overall Height
4.7 in
Discharge External Diameter
3/4 in

Details

Discharge External Standard
Garden Hose Thread
Discharge External Gender
Male
Power Source
Corded Electric
Phase
Single
Application
Dewatering
Inlet Internal Gender
Female
Nameplate Voltage
115V AC
Inlet External Gender
Male
Horsepower - Maximum
1/10 hp
Discharge Internal Standard
NPT
Installation
Pedestal-Mount
Motor Housing Material
Stainless Steel
Frequency
60 Hz
Inlet External Standard
Garden Hose Thread
Discharge Internal Gender
Female
Priming
Self-Priming
Flow Rate @ 10 ft of Head - Maximum
6 gpm
Item
Utility Pump
Feet of Head - Maximum
25 ft
Inlet Internal Standard
NPT
For Media Type
Clear Water
Impeller Material
Buna-N
Viscosity - Maximum
1 cSt

Description

Utility Pump, Horsepower - Maximum 1/10 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 ft of Head - Maximum 6 gpm, Viscosity - Maximum 1 cSt, Feet of Head - Maximum 25 ft, Impeller Material Buna-N, Cord Length 6 ft, Priming Self-Priming, Suction Lift - Maximum Not Applicable, Media Temperature - Maximum Not Applicable, For Media Type Clear Water, Motor Enclosure Not Applicable, Seal Material Not Applicable, Seal Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.