Zoro Homepage

Utility Pump, 6 ft, 115V AC

  • Mfr # 370

  • Zoro # G016525617


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Inlet External Gender
Male
Inlet Internal Gender
Female
Discharge Internal Gender
Female
For Media Type
Clear Water
Priming
Self-Priming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370
Zoro #
G016525617
UPC #
0010121149748
Country of Origin
Mexico

Dimensions

Overall Width
4.3 in
Overall Length
6.7 in
Overall Height
4.7 in
Discharge Internal Diameter
3/8 in
Inlet External Diameter
3/4 in
Cord Length
6 ft
Inlet Internal Diameter
3/8 in
Discharge External Diameter
3/4 in

Description

Utility Pump, Horsepower - Maximum 1/10 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 ft of Head - Maximum 6 gpm, Viscosity - Maximum 1 cSt, Feet of Head - Maximum 25 ft, Impeller Material Buna-N, Cord Length 6 ft, Priming Self-Priming, Suction Lift - Maximum Not Applicable, Media Temperature - Maximum Not Applicable, For Media Type Clear Water, Motor Enclosure Not Applicable, Seal Material Not Applicable, Seal Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.