Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Mfr # SL2-A-2460-PB
- Zoro # G623510624
product price:Â
$
2,040.99
/ea
Key Features
Number of Doors
2
Cabinet Finish
Powder Coat
Overall Depth
27 in
Load Capacity per Shelf
750 lbs
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL2-A-2460-PB
- Zoro #
- G623510624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 27 in
- Overall Height
- 78 in
- Overall Width
- 61 in
- Inside Width
- 60 in
- Inside Depth
- 24 in
Details
- Number of Doors
- 2
- Cabinet Finish
- Powder Coat
- Load Capacity per Shelf
- 750 lbs
- Shelf Capacity
- 2,000 lbs
- Item
- Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Number of Shelves
- 2 Adjustable Shelves
- Color
- Gray
- Cabinet Material
- Steel
Description
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back, 2 Adjustable Center Shelves, 750 lbs Shelf Capacity, 2000 lbs Overall Capacity, 24" x 60" Shelf Size, 78" Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.