Welded Multi-Shelf Service Cart
- Mfr # 4M-2436-5PY
- Zoro # G523510618
product price:Â
$
586.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Number of Shelves
4
Finish
Powder Coat
Cart Shelf Style
Flush Shelves
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4M-2436-5PY
- Zoro #
- G523510618
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Number of Shelves
- 4
- Finish
- Powder Coat
- Cart Shelf Style
- Flush Shelves
- Color
- Gray
- Load Capacity
- 1,200 lbs
- Caster Material
- Polyurethane
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- Welded Multi-Shelf Service Cart
Dimensions
- Overall Width
- 24 in
- Wheel Diameter
- 5 in
- Overall Length
- 41.5 in
- Shelf Width
- 24 in
- Overall Height
- 62 in
- Shelf Length
- 36 in
Description
Welded Multi-Shelf Service Cart, 24" x 36" Shelf Size, 4 Shelf Model, Flush Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.