
Malatya MTY-2301 Handmade Area Rug
Mfr # MTY2301-3656
Zoro # G210357335
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Sage, Light Sage, Dusty Coral, Beige
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTY2301-3656
Zoro #
G210357335
UPC #
889292256933
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0.39 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.59 in
Details
Color
Dusty Sage, Sage, Light Sage, Dusty Coral, Beige
Style
Traditional
Material
Face: 70% Wool, 30% Viscose
Shape
Rectangle
Features
Handmade
Weight
16.94 lb
Includes
Care Label
Machine Washable
No
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Outdoor Safe
No
Printed Design
No
Description
This exquisite Malatya area rug provides a traditional style that adds a touch of elegance to any room. Crafted with Viscose and Wool, this medium pile rug is hand tufted in India and will bring sophistication and charm to your home decor. The rug pad is recommended for extra cushioning and comfort, while spot cleaning is the best method for maintenance. Enhance your living space today with this beautiful Malatya area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.