Zoro Homepage

Antique Brass with Bronze Accents Chande

  • Mfr # 46135-01

  • Zoro # G203069245


product price: $209.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium
Fixture Wattage
60
Material
Steel
Diameter
19
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46135-01
Zoro #
G203069245
UPC #
847284069084
Country of Origin
China

Dimensions

Diameter
19
Height
11.25 - 41.25
Canopy Size
5 Dia x 1 H

Details

Item
Antique Brass with Bronze Accents Chande
Housing Finish
Antique Brass with Bronze Accents
Lamp Type
Medium
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Style
Transitional
Includes
6, 12 and 18 stem sections
Wire
8'
Fixture type
Chandelier

Description

Antique Brass with Bronze Accents Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.