Zoro Homepage

Black with Brushed Nickel Accents Sconce

  • Mfr # 45990-04

  • Zoro # G503069235


product price: $769.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
7.5"
Height
16"
Watts
60
Finish
Black with Brushed Nickel Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45990-04
Zoro #
G503069235
UPC #
847284067165
Country of Origin
China

Dimensions

Width
7.5"
Height
16"
Extension Height
3.5"

Details

Item
Black with Brushed Nickel Accents Sconce
Features
Suitable For Damp Locations
Watts
60
Finish
Black with Brushed Nickel Accents
Type
Clear Glass
Housing Material
Steel
Lamp Type
Medium
Number of Light Bulbs Required
1
Backplate Dimmension
6 W x 13.75 Depth
Style
Industrial
Fixture type
Sconce

Description

Black with Brushed Nickel Accents Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.