Zoro Homepage

Bronze with Antique Brass Accents Chande

  • Mfr # 49338-07

  • Zoro # G702753812


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Width
9.25"
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49338-07
Zoro #
G702753812
UPC #
847284065796
Country of Origin
China

Dimensions

Height
24 - 42
Width
9.25"
Length
48"
Canopy Size
15 L x 4.75 W x .75 H

Details

Item
Bronze with Antique Brass Accents Chande
Housing Finish
Bronze with Antique Brass Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
Material
Steel
Style
Mid Century Modern
Includes
(2) - 6, (2) - 12 and (2) - 18 stem sections
Fixture type
Large Linear Chandelier
Wire
8'

Description

Bronze with Antique Brass Accents Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.