Zoro Homepage

Bronze with Satin Brass Accents Chandeli

  • Mfr # 46883-07

  • Zoro # G303068636


product price: $171.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze with Satin Brass Accents
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46883-07
Zoro #
G303068636
UPC #
847284068698
Country of Origin
China

Dimensions

Height
19 - 55
Diameter
12
Canopy Size
5.125 Dia x .75 H

Details

Item
Bronze with Satin Brass Accents Chandeli
Housing Finish
Bronze with Satin Brass Accents
Lamp Type
Candelabra
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
3
Style
Modern
Material
Steel
Includes
6, 12 and 18 stem sections
Fixture type
Petite Chandelier
Wire
8'

Description

Bronze with Satin Brass Accents Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.