Zoro Homepage

Brushed Nickel Pendant Chandelier, 4 Ligh

  • Mfr # 49865-91

  • Zoro # G503068351


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Includes
6", 12" & 18" stem sections
Diameter
20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49865-91
Zoro #
G503068351
UPC #
847284073272
Country of Origin
China

Dimensions

Diameter
20.25"
Height
18"- 48"
Canopy Size
6" Dia x 1" H

Details

Item
Brushed Nickel Pendant Chandelier,4 Ligh
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Includes
6", 12" & 18" stem sections
Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Lights
4
Type
Hand Crafted Hardback Shade Completely Finished with Off-White Color Fabric Outside & Inside
Style
Fretwork, Glamorous, Ornamental, Transitional, Sophisticated
Wire
10'
Fixture type
Pendant Chandelier

Description

Brushed Nickel Pendant Chandelier,4 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.