Zoro Homepage

Exeter 1 Light Antique Brass Outdoor Wall Lantern

  • Mfr # 2590-01

  • Zoro # G7366048


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6.5"
Height
15.5"
Watts
100
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-01
Zoro #
G7366048
UPC #
847284052208
Country of Origin
China

Dimensions

Width
6.5"
Height
15.5"
Extension Height
8"

Details

Item
Exeter 1 Light Antique Brass Outdoor Wal
Features
Suitable For Damp Locations
Watts
100
Finish
Antique Brass
Housing Material
Hand Crafted Solid Brass
Lamp Type
Medium Base
Type
Clear Beveled Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Style
Traditional
Fixture type
Wall Lantern
Backplate Dimmension
4.75" W x 5.5" H

Description

Exeter 1 Light Antique Brass Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.