Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harding 6 Light Polished Chrome Chandelier

  • Mfr # 40596-05

  • Zoro # G7367125


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
29.5" - 59.5" Adj. H
Includes
6",12" and 18" stem sections.
Number of LEDs
6
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40596-05
Zoro #
G7367125
UPC #
847284054165
Country of Origin
China

Dimensions

Height
29.5" - 59.5" Adj. H
Diameter
28.5"
Canopy Size
4.75" D

Details

Item
Harding 6 Light Polished Chrome Chandeli
Watts
100
Includes
6",12" and 18" stem sections.
Number of LEDs
6
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Fixture type
Chandelier
Glass/Shade Type
Hand Blown Clear Seeded Glass
Wire
10'

Description

Harding 6 Light Polished Chrome Chandeli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.