Zoro Homepage

Hayworth 1 Light Bronze ADA Wall Sconce

  • Mfr # 42424-07

  • Zoro # G7368839


product price: $153.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
12"
Width
11"
Material - Track Lighting Head
Steel
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42424-07
Zoro #
G7368839
UPC #
847284053915
Country of Origin
China

Dimensions

Height
12"
Width
11"
Extension Height
3.95"

Details

Item
Hayworth 1 Light Bronze ADA Wall Sconce
Watts
40
Material - Track Lighting Head
Steel
Number of LEDs
1
Design
Contemporary
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Fixture type
Wall Sconce
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Backplate Dimmension
4.75" W x 11.25" H

Description

Hayworth 1 Light Bronze ADA Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.