
Polished NickelPendant Chandelier, 10 Lig
Mfr # 48876-35
Zoro # G603068343
product price: $4,982.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Nickel
Lamp Type
Candelabra
Fixture Wattage
60
Height
28.375 - 76.375
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48876-35
Zoro #
G603068343
UPC #
847284067370
Country of Origin
China
Dimensions
Height
28.375 - 76.375
Diameter
26
Canopy Size
8 Dia x 1.25 H
Details
Item
Polished NickelPendant Chandelier,10 Lig
Housing Finish
Polished Nickel
Lamp Type
Candelabra
Fixture Wattage
60
Material
Stainless Steel
Type
Polished Nickel Drum Shade with Clear Crystal Rods
Style
Contemporary
Description/Special Features
Suitable For Damp Locations
Number of Lights
5 + 5
Includes
6, 12 and (2) - 18 stem sections
Wire
10'
Fixture type
Pendant Chandelier
Description
Polished NickelPendant Chandelier,10 Lig
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.