Zoro Homepage

Textured Black Pendant Chandelier, 4 Ligh

  • Mfr # 49647-14

  • Zoro # G303068766


product price: $329.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Textured Black with Brushed Nickel Accents
Lamp Type
Medium Base
Fixture Wattage
60
Material
Steel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49647-14
Zoro #
G303068766
UPC #
847284078109
Country of Origin
China

Dimensions

Height
15.25" - 51.25"
Diameter
20"
Canopy Size
6" Dia x 1" H

Details

Item
Textured Black Pendant Chandelier,4 Ligh
Housing Finish
Textured Black with Brushed Nickel Accents
Lamp Type
Medium Base
Fixture Wattage
60
Material
Steel
Number of Lights
4
Style
Mid Century Modern, Industrial, Nostalgic, Vintage, Rustic
Type
Textured Black Steel Shade
Includes
6", 12" & 18" stem sections
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant Chandelier
Wire
8'

Description

Textured Black Pendant Chandelier,4 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.