Zoro Homepage

Textured Black Pendant Chandelier, 6 Ligh

  • Mfr # 49646-14

  • Zoro # G003068738


product price: $729.90
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Number of Lights
6
Diameter
24"
Includes
6", 12" & 18" stem sections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49646-14
Zoro #
G003068738
UPC #
847284078079
Country of Origin
China

Dimensions

Height
28" - 64"
Diameter
24"
Canopy Size
6" Dia x 1" H

Details

Item
Textured Black Pendant Chandelier,6 Ligh
Housing Finish
Textured Black with Brushed Nickel Accents
Lamp Type
Medium Base
Fixture Wattage
60
Number of Lights
6
Includes
6", 12" & 18" stem sections
Description/Special Features
Suitable For Damp Locations
Style
Mid Century Modern, Industrial, Nostalgic, Vintage, Rustic
Material
Steel
Type
Textured Black Steel Shade
Wire
8'
Fixture type
Pendant Chandelier

Description

Textured Black Pendant Chandelier,6 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.