Zoro Homepage

Williamsburgh 22 Light Bronze Chandelier

  • Mfr # 5015-07

  • Zoro # G7054033


product price: $1,439.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
37"
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015-07
Zoro #
G7054033
UPC #
847284036666
Country of Origin
China

Dimensions

Height
37"
Diameter
42"
Canopy Size
5" Dia x 1" H
Chain Length
6'

Details

Item
Williamsburgh 22 Light Bronze Chandelier
Watts
40
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
22
Design
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Fixture type
Grande 3-Tier Foyer Chandelier
Wire
15'

Description

Williamsburgh 22 Light Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.