Zoro Homepage

Chemical Metering Pump, 108 gpd, PP Head

  • Mfr # B731-465SI

  • Zoro # G616292254


product price: $2,747.99
/ea
Free Shipping & Returns

Key Features

Check Ball Material
Ceramic
Intake Connection Size
1/2 in
Overall Height
12.3 in
Fitting Material
Polypropylene
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B731-465SI
Zoro #
G616292254
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Width
5.7 in
Overall Length
14.7 in

Details

Check Ball Material
Ceramic
Fitting Material
Polypropylene
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
4.5 gph
Operating Pressure (Maximum)
50 psi
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Thermoplastic
Pump Drive Type
Solenoid
Head Material
Polypropylene
Turn Down Ratio
1000:1
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 108 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.