Chemical Metering Pump, 192 gpd, PP Head
Mfr # C931-415SI
Zoro # G516292439
product price: $4,361.99
/ea
Free Shipping & Returns
Key Features
Control Programs
Pulse/Analog Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Overall Height
12.3 in
Check Ball Material
Ceramic
Pump Drive Type
Solenoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C931-415SI
Zoro #
G516292439
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Intake Connection Size
1/2 in
Overall Length
14.7 in
Overall Width
5.7 in
Details
Control Programs
Pulse/Analog Input with Dual Manual Control
Stroke Rate (Maximum)
100 stroke/min
Check Ball Material
Ceramic
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Frequency
50 Hz, 60 Hz
Item
Electronic Chemical Metering Pump
Fitting Material
Polypropylene
Head Material
Polypropylene
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Flow Rate (Maximum)
8 gph
Housing Material
Thermoplastic
Operating Pressure (Maximum)
60 psi
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 192 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.