Chemical Metering Pump, 20 gpd, PVC Head
Mfr # E741-30
Zoro # G116292389
product price: $7,771.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum, Cast Iron
Intake Connection Type
MNPT
Operating Pressure (Maximum)
25 psi
Overall Width
8 in
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E741-30
Zoro #
G116292389
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Height
9.1 in
Intake Connection Size
1/2 in
Overall Length
12.9 in
Details
Housing Material
Aluminum, Cast Iron
Intake Connection Type
MNPT
Operating Pressure (Maximum)
25 psi
Head Material
PVC
Stroke Rate (Maximum)
100 stroke/min
Nameplate Voltage
120V AC
Item
Electronic Chemical Metering Pump
Fitting Material
PVC
Flow Rate (Maximum)
20 gpd
Standards
c-UL, UL
Control Programs
Pulse Input with Dual Manual Control
Check Ball Material
Ceramic
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material PVC, Flow Rate (Maximum) 20 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 25 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 400:1, Viscosity (Maximum) 400 cps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.