Zoro Homepage

Chemical Metering Pump, 4 gpd, PVC Head

  • Mfr # E721-D68HI

  • Zoro # G316292547


product price: $7,295.99
/ea
Free Shipping & Returns

Key Features

Standards
c-UL, UL
Overall Height
9.1 in
Overall Width
8 in
Flow Rate (Maximum)
4 gpd
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E721-D68HI
Zoro #
G316292547
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.1 in
Overall Width
8 in
Overall Length
12.9 in

Details

Standards
c-UL, UL
Flow Rate (Maximum)
4 gpd
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
100 psi
Stroke Rate (Maximum)
100 stroke/min
Control Programs
Pulse Input with Dual Manual Control
Nameplate Voltage
120V AC
Housing Material
Aluminum, Cast Iron

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 4 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material Polyprel, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.