Zoro Homepage

Chemical Metering Pump, 4 gpd, PVDF Head

  • Mfr # E721-363SI

  • Zoro # G116292518


product price: $7,131.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Head Material
PVDF
Fitting Material
PVDF
Standards
c-UL, UL
Stroke Rate (Maximum)
100 stroke/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E721-363SI
Zoro #
G116292518
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Intake Connection Size
3/8 in
Overall Height
9.1 in
Overall Length
12.9 in

Details

Head Material
PVDF
Fitting Material
PVDF
Standards
c-UL, UL
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
100 stroke/min
Housing Material
Aluminum, Cast Iron
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Control Programs
Pulse Input with Dual Manual Control
Operating Pressure (Maximum)
100 psi
Flow Rate (Maximum)
4 gpd
Check Ball Material
Ceramic
Nameplate Voltage
120V AC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 4 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/PTFE, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.