Chemical Metering Pump, 48 gpd, PP Head
Mfr # PD041-925NI
Zoro # G416292416
product price: $1,256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.6 in
Flow Rate (Maximum)
2 gph
Flow Rate (Minimum)
0.002 gph
Nameplate Voltage
115/230V AC
Head Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD041-925NI
Zoro #
G416292416
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
7.5 in
Details
Flow Rate (Maximum)
2 gph
Flow Rate (Minimum)
0.002 gph
Nameplate Voltage
115/230V AC
Head Material
Polypropylene
Control Programs
Manual Control
Operating Pressure (Maximum)
250 psi
Frequency
50 Hz, 60 Hz
Standards
CE Certified, ETL, NSF 372, NSF 61
Fitting Material
Polypropylene
Check Ball Material
Ceramic
Reproducibility
+/-3.0%
Pump Drive Type
Solenoid
Seal Material
PTFE
Item
Electronic Chemical Metering Pump
Stroke Rate (Maximum)
160 stroke/min
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 48 gpd, Head Material Polypropylene, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.