Zoro Homepage

Chemical Metering Pump, 48 gpd, PP Head

  • Mfr # PD051-935NI

  • Zoro # G116292501


product price: $1,256.99
/ea
Free Shipping & Returns

Key Features

Check Ball Material
Ceramic
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Overall Height
7.5 in
Overall Length
9.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD051-935NI
Zoro #
G116292501
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.5 in
Overall Length
9.6 in
Overall Width
4.6 in

Details

Check Ball Material
Ceramic
Stroke Rate (Maximum)
160 stroke/min
Frequency
50 Hz, 60 Hz
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Seal Material
PTFE
Flow Rate (Minimum)
0.002 gph
Control Programs
Manual Control
Nameplate Voltage
115/230V AC
Fitting Material
Polypropylene
Operating Pressure (Maximum)
110 psi
Flow Rate (Maximum)
2 gph
Standards
CE Certified, ETL, NSF 372, NSF 61
Head Material
Polypropylene
Reproducibility
+/-3.0%

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 48 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.