Chemical Metering Pump, 48 gpd, PP Head
Mfr # PD751-935NI
Zoro # G816292412
product price: $1,664.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Polypropylene
Flow Rate (Minimum)
0.002 gph
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
2 gph
Head Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD751-935NI
Zoro #
G816292412
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.6 in
Overall Length
9.6 in
Overall Height
7.5 in
Details
Item
Electronic Chemical Metering Pump
Fitting Material
Polypropylene
Flow Rate (Minimum)
0.002 gph
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
2 gph
Head Material
Polypropylene
Pump Drive Type
Solenoid
Stroke Rate (Maximum)
160 stroke/min
Nameplate Voltage
115/230V AC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Standards
CE Certified, ETL, NSF 372, NSF 61
Operating Pressure (Maximum)
110 psi
Reproducibility
+/-3.0%
Seal Material
PTFE
Check Ball Material
Ceramic
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 48 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.