Zoro Homepage

Chemical Metering Pump, 48 gpd, PP Head

  • Mfr # PD761-945NI

  • Zoro # G716292413


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.6 in
Overall Length
9.6 in
Operating Pressure (Maximum)
50 psi
Reproducibility
+/-3.0%
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD761-945NI
Zoro #
G716292413
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.6 in
Overall Length
9.6 in
Overall Width
4.6 in

Details

Item
Electronic Chemical Metering Pump
Operating Pressure (Maximum)
50 psi
Reproducibility
+/-3.0%
Frequency
50 Hz, 60 Hz
Flow Rate (Maximum)
2 gph
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Fitting Material
Polypropylene
Stroke Rate (Maximum)
160 stroke/min
Check Ball Material
Ceramic
Head Material
Polypropylene
Flow Rate (Minimum)
0.002 gph
Seal Material
PTFE
Nameplate Voltage
115/230V AC
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 48 gpd, Head Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-3.0 Percent

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.