Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Metering Pump, 48 gpd, PVC Head

  • Mfr # PD041-828NI

  • Zoro # G016292397


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified, ETL, NSF 372, NSF 61
Flow Rate (Minimum)
0.002 gph
Head Material
PVC
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD041-828NI
Zoro #
G016292397
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Width
4.6 in
Overall Height
8.2 in

Details

Standards
CE Certified, ETL, NSF 372, NSF 61
Flow Rate (Minimum)
0.002 gph
Head Material
PVC
Nameplate Voltage
115/230V AC
Frequency
50 Hz, 60 Hz
Operating Pressure (Maximum)
250 psi
Seal Material
PTFE
Flow Rate (Maximum)
2 gph
Pump Drive Type
Solenoid
Item
Electronic Chemical Metering Pump
Check Ball Material
Ceramic
Reproducibility
+/-3.0%
Fitting Material
PVC
Control Programs
Manual Control
Stroke Rate (Maximum)
160 stroke/min

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel, Turn Down Ratio 200:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.