Chemical Metering Pump, 48 gpd, PVC Head
Mfr # PD041-928SI
Zoro # G716292451
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9.8 in
Standards
CE Certified, ETL, NSF 372, NSF 61
Nameplate Voltage
115/230V AC
Reproducibility
+/-3.0%
Check Ball Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD041-928SI
Zoro #
G716292451
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9.8 in
Overall Width
4.6 in
Overall Length
9.6 in
Details
Standards
CE Certified, ETL, NSF 372, NSF 61
Nameplate Voltage
115/230V AC
Reproducibility
+/-3.0%
Check Ball Material
Ceramic
Head Material
PVC
Control Programs
Manual Control
Frequency
50 Hz, 60 Hz
Flow Rate (Minimum)
0.002 gph
Fitting Material
PVC
Stroke Rate (Maximum)
160 stroke/min
Operating Pressure (Maximum)
250 psi
Seal Material
PTFE
Pump Drive Type
Solenoid
Flow Rate (Maximum)
2 gph
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 1/4 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 250 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel, Turn Down Ratio 200:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.