Chemical Metering Pump, 48 gpd, PVC Head
Mfr # PD051-838NI
Zoro # G716292482
product price: $1,036.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8.2 in
Standards
CE Certified, ETL, NSF 372, NSF 61
Reproducibility
+/-3.0%
Stroke Rate (Maximum)
160 stroke/min
Pump Drive Type
Solenoid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD051-838NI
Zoro #
G716292482
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8.2 in
Overall Length
9.6 in
Overall Width
4.6 in
Details
Standards
CE Certified, ETL, NSF 372, NSF 61
Reproducibility
+/-3.0%
Stroke Rate (Maximum)
160 stroke/min
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Operating Pressure (Maximum)
110 psi
Control Programs
Manual Control
Head Material
PVC
Flow Rate (Maximum)
2 gph
Nameplate Voltage
115/230V AC
Check Ball Material
Ceramic
Frequency
50 Hz, 60 Hz
Seal Material
PTFE
Fitting Material
PVC
Flow Rate (Minimum)
0.002 gph
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel, Turn Down Ratio 200:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.