Zoro Homepage

Chemical Metering Pump, 48 gpd, PVC Head

  • Mfr # PD751-838SI

  • Zoro # G816292375


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
PVC
Pump Drive Type
Solenoid
Flow Rate (Minimum)
0.002 gph
Overall Length
9.6 in
Flow Rate (Maximum)
2 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD751-838SI
Zoro #
G816292375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9.6 in
Overall Height
10.5 in
Overall Width
4.6 in

Details

Fitting Material
PVC
Pump Drive Type
Solenoid
Flow Rate (Minimum)
0.002 gph
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
2 gph
Check Ball Material
Ceramic
Standards
CE Certified, ETL, NSF 372, NSF 61
Seal Material
PTFE
Frequency
50 Hz, 60 Hz
Head Material
PVC
Nameplate Voltage
115/230V AC
Stroke Rate (Maximum)
160 stroke/min
Operating Pressure (Maximum)
110 psi
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Reproducibility
+/-3.0%

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material Polyprel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.