Chemical Metering Pump, 48 gpd, PVC Head
Mfr # PD751-A38AI
Zoro # G116292365
product price: $1,769.99
/ea
Free Shipping & Returns
Key Features
Head Material
PVC
Stroke Rate (Maximum)
160 stroke/min
Operating Pressure (Maximum)
110 psi
Flow Rate (Maximum)
2 gph
Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD751-A38AI
Zoro #
G116292365
UPC #
-
Country of Origin
United States
Details
Head Material
PVC
Stroke Rate (Maximum)
160 stroke/min
Operating Pressure (Maximum)
110 psi
Flow Rate (Maximum)
2 gph
Fitting Material
PVC
Frequency
50 Hz, 60 Hz
Nameplate Voltage
115/230V AC
Control Programs
Enhanced Control with Pulse Input, Remote Stop/Start, Tank Level Input
Standards
CE Certified, ETL, NSF 372, NSF 61
Pump Drive Type
Solenoid
Reproducibility
+/-3.0%
Seal Material
PTFE
Flow Rate (Minimum)
0.002 gph
Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Pulse, Remote Stop/Start, Tank Level Input, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 48 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115/230V AC, Operating Pressure (Maximum) 110 psi, Reproducibility +/-3.0 Percent, Seal Material PTFE/Polyprel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.