Zoro Homepage

Chemical Metering Pump, 60 gpd, PP Head

  • Mfr # B121-85HV

  • Zoro # G416292232


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Stroke Rate (Maximum)
100 stroke/min
Head Material
Polypropylene
Intake Connection Size
15/16 in
Housing Material
Thermoplastic
Turn Down Ratio
1000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B121-85HV
Zoro #
G416292232
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
15/16 in
Overall Height
12.3 in
Overall Length
14.7 in
Overall Width
5.7 in

Details

Stroke Rate (Maximum)
100 stroke/min
Head Material
Polypropylene
Housing Material
Thermoplastic
Turn Down Ratio
1000:1
Check Ball Material
316 Stainless Steel
Control Programs
Manual Control
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Pump Drive Type
Solenoid
Operating Pressure (Maximum)
100 psi
Item
Electronic Chemical Metering Pump
Nameplate Voltage
120V AC
Flow Rate (Maximum)
2.5 gph
Fitting Material
Polypropylene

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 15/16 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Polypropylene, Intake Connection Size 15/16 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.