Zoro Homepage

Chemical Metering Pump, 60 gpd, PP Head

  • Mfr # C111-465SI

  • Zoro # G516292644


product price: $2,595.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Polypropylene
Flow Rate (Maximum)
2.5 gph
Head Material
Polypropylene
Check Ball Material
Ceramic
Stroke Rate (Maximum)
100 stroke/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C111-465SI
Zoro #
G516292644
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
1/2 in
Overall Width
5.7 in

Details

Fitting Material
Polypropylene
Flow Rate (Maximum)
2.5 gph
Head Material
Polypropylene
Check Ball Material
Ceramic
Stroke Rate (Maximum)
100 stroke/min
Item
Electronic Chemical Metering Pump
Housing Material
Thermoplastic
Frequency
50 Hz, 60 Hz
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Operating Pressure (Maximum)
150 psi
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Control Programs
Dual Manual Control

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.