Zoro Homepage

Chemical Metering Pump, 60 gpd, PP Head

  • Mfr # C911-465SI

  • Zoro # G916292558


product price: $4,144.99
/ea
Free Shipping & Returns

Key Features

Control Programs
Pulse/Analog Input with Dual Manual Control
Intake Connection Size
1/2 in
Overall Height
12.3 in
Housing Material
Thermoplastic
Overall Length
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C911-465SI
Zoro #
G916292558
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Overall Height
12.3 in
Overall Length
14.7 in
Overall Width
5.7 in

Details

Control Programs
Pulse/Analog Input with Dual Manual Control
Item
Electronic Chemical Metering Pump
Housing Material
Thermoplastic
Flow Rate (Maximum)
2.5 gph
Stroke Rate (Maximum)
100 stroke/min
Head Material
Polypropylene
Turn Down Ratio
1000:1
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Nameplate Voltage
120V AC
Fitting Material
Polypropylene
Check Ball Material
Ceramic
Operating Pressure (Maximum)
150 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material Polypropylene, Flow Rate (Maximum) 60 gpd, Head Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 150 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.