Zoro Homepage

Chemical Metering Pump, 60 gpd, PVC Head

  • Mfr # B721-499SI

  • Zoro # G516292224


product price: $2,767.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
100 psi
Control Programs
Pulse Input with Dual Manual Control
Flow Rate (Maximum)
2.5 gph
Turn Down Ratio
1000:1
Overall Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B721-499SI
Zoro #
G516292224
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in
Intake Connection Size
3/8 in

Details

Operating Pressure (Maximum)
100 psi
Control Programs
Pulse Input with Dual Manual Control
Flow Rate (Maximum)
2.5 gph
Turn Down Ratio
1000:1
Item
Electronic Chemical Metering Pump
Housing Material
Thermoplastic
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Check Ball Material
Ceramic
Head Material
PVC
Frequency
50 Hz, 60 Hz
Stroke Rate (Maximum)
100 stroke/min
Pump Drive Type
Solenoid
Fitting Material
PVC
Nameplate Voltage
120V AC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 60 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.