Chemical Metering Pump, 60 gpd, PVC Head
Mfr # B921-398SI
Zoro # G616292650
product price: $2,796.99
/ea
Free Shipping & Returns
Key Features
Control Programs
Pulse/Analog Input with Dual Manual Control
Overall Height
12.3 in
Overall Width
5.7 in
Head Material
PVC
Check Ball Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B921-398SI
Zoro #
G616292650
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12.3 in
Overall Width
5.7 in
Intake Connection Size
1/2 in
Overall Length
14.7 in
Details
Control Programs
Pulse/Analog Input with Dual Manual Control
Head Material
PVC
Check Ball Material
Ceramic
Frequency
50 Hz, 60 Hz
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Flow Rate (Maximum)
2.5 gph
Item
Electronic Chemical Metering Pump
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
100 psi
Stroke Rate (Maximum)
100 stroke/min
Fitting Material
PVC
Housing Material
Thermoplastic
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 60 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.