Zoro Homepage

Chemical Metering Pump, 8 gpd, PVC Head

  • Mfr # E731-20HV

  • Zoro # G516292521


product price: $6,206.99
/ea
Free Shipping & Returns

Key Features

Control Programs
Pulse Input with Dual Manual Control
Overall Height
9.1 in
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
60 psi
Check Ball Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E731-20HV
Zoro #
G516292521
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.1 in
Overall Width
8 in
Overall Length
12.9 in
Intake Connection Size
1/2 in

Details

Control Programs
Pulse Input with Dual Manual Control
Item
Electronic Chemical Metering Pump
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
60 psi
Check Ball Material
316 Stainless Steel
Fitting Material
PVC
Head Material
PVC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Stroke Rate (Maximum)
100 stroke/min
Housing Material
Aluminum, Cast Iron
Flow Rate (Maximum)
8 gpd
Standards
c-UL, UL

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 8 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material FKM, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.