Zoro Homepage

Chemical Metering Pump, 8 gpd, PVC Head

  • Mfr # E731-26S

  • Zoro # G716292512


product price: $5,935.99
/ea
Free Shipping & Returns

Key Features

Stroke Rate (Maximum)
100 stroke/min
Fitting Material
PVC
Intake Connection Size
1/2 in
Operating Pressure (Maximum)
60 psi
Housing Material
Aluminum, Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E731-26S
Zoro #
G716292512
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Overall Length
12.9 in
Overall Width
8 in
Overall Height
9.1 in

Details

Stroke Rate (Maximum)
100 stroke/min
Fitting Material
PVC
Operating Pressure (Maximum)
60 psi
Item
Electronic Chemical Metering Pump
Housing Material
Aluminum, Cast Iron
Head Material
PVC
Flow Rate (Maximum)
8 gpd
Nameplate Voltage
120V AC
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Control Programs
Pulse Input with Dual Manual Control
Check Ball Material
Ceramic
Standards
c-UL, UL

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 8 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material FKM, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.