Zoro Homepage

Chemical Metering Pump, 8 gpd, PVC Head

  • Mfr # E731-418SI

  • Zoro # G016292557


product price: $7,337.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Size
1/2 in
Fitting Material
PVC
Housing Material
Aluminum, Cast Iron
Standards
c-UL, UL
Flow Rate (Maximum)
8 gpd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E731-418SI
Zoro #
G016292557
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Overall Height
9.1 in
Overall Length
12.9 in
Overall Width
8 in

Details

Fitting Material
PVC
Housing Material
Aluminum, Cast Iron
Standards
c-UL, UL
Item
Electronic Chemical Metering Pump
Flow Rate (Maximum)
8 gpd
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Head Material
PVC
Stroke Rate (Maximum)
100 stroke/min
Check Ball Material
Ceramic
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
60 psi
Control Programs
Pulse Input with Dual Manual Control

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 8 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 400:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.