Chemical Metering Pump, 96 gpd, PVC Head
Mfr # C721-368SI
Zoro # G716292642
product price: $3,234.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
PVC
Frequency
50 Hz, 60 Hz
Control Programs
Pulse Input with Dual Manual Control
Overall Length
14.7 in
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C721-368SI
Zoro #
G716292642
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
3/8 in
Overall Width
5.7 in
Details
Fitting Material
PVC
Item
Electronic Chemical Metering Pump
Frequency
50 Hz, 60 Hz
Control Programs
Pulse Input with Dual Manual Control
Housing Material
Thermoplastic
Head Material
PVC
Check Ball Material
Ceramic
Operating Pressure (Maximum)
100 psi
Pump Drive Type
Solenoid
Turn Down Ratio
1000:1
Nameplate Voltage
120V AC
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Flow Rate (Maximum)
4 gph
Stroke Rate (Maximum)
100 stroke/min
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 96 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 100 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.