Zoro Homepage

ChemicalMeteringPump, 108gpd, PVCHead

  • Mfr # B931-D68AI

  • Zoro # G016292694


product price: $3,370.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.7 in
Control Programs
Pulse/Analog Input with Dual Manual Control
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
Flow Rate (Maximum)
4.5 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B931-D68AI
Zoro #
G016292694
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in

Details

Control Programs
Pulse/Analog Input with Dual Manual Control
Nameplate Voltage
120V AC
Stroke Rate (Maximum)
100 stroke/min
Flow Rate (Maximum)
4.5 gph
Frequency
50 Hz, 60 Hz
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Operating Pressure (Maximum)
50 psi
Item
Electronic Chemical Metering Pump
Pump Drive Type
Solenoid
Housing Material
Thermoplastic

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 108 gpd, Head Material PVC, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.