ChemicalMeteringPump, 108gpd, PVDFHead
Mfr # B131-469SI
Zoro # G816292245
product price: $2,037.99
/ea
Free Shipping & Returns
Key Features
Stroke Rate (Maximum)
100 stroke/min
Frequency
50 Hz, 60 Hz
Check Ball Material
PTFE
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B131-469SI
Zoro #
G816292245
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5.7 in
Overall Length
14.7 in
Overall Height
12.3 in
Intake Connection Size
3/8 in
Details
Stroke Rate (Maximum)
100 stroke/min
Frequency
50 Hz, 60 Hz
Check Ball Material
PTFE
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Head Material
PVDF
Nameplate Voltage
120V AC
Item
Electronic Chemical Metering Pump
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Operating Pressure (Maximum)
50 psi
Flow Rate (Maximum)
4.5 gph
Control Programs
Manual Control
Fitting Material
PVDF
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 3/8 in, Discharge Connection Type Not Applicable, Fitting Material PVDF, Flow Rate (Maximum) 108 gpd, Head Material PVDF, Intake Connection Size 3/8 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 50 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.