Zoro Homepage

ChemicalMeteringPump, 1.3gpd, 316SSHead

  • Mfr # E701-297

  • Zoro # G016292519


product price: $6,461.99
/ea
Free Shipping & Returns

Key Features

Intake Connection Size
1/4 in
Overall Height
9.1 in
Fitting Material
316 Stainless Steel
Standards
c-UL, UL
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E701-297
Zoro #
G016292519
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/4 in
Overall Height
9.1 in
Overall Width
8 in
Overall Length
12.9 in

Details

Fitting Material
316 Stainless Steel
Standards
c-UL, UL
Flow Rate (Maximum)
1.3 gpd
Control Programs
Pulse Input with Dual Manual Control
Check Ball Material
316 Stainless Steel
Stroke Rate (Maximum)
100 stroke/min
Head Material
316 Stainless Steel
Operating Pressure (Maximum)
300 psi
Housing Material
Aluminum, Cast Iron
Intake Connection Type
MNPT
Item
Electronic Chemical Metering Pump
Hazardous Location Specification
Class I, Div 1, Group C, D, Class II, Div 1, Group E, F, G
Nameplate Voltage
120V AC

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 1.3 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 300 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.