ChemicalMeteringPump, 168gpd, 316SSHead
Mfr # B941-217
Zoro # G816292634
product price: $2,996.99
/ea
Free Shipping & Returns
Key Features
Check Ball Material
316 Stainless Steel
Frequency
50 Hz, 60 Hz
Intake Connection Size
1/4 in
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B941-217
Zoro #
G816292634
UPC #
-
Country of Origin
United States
Dimensions
Intake Connection Size
1/4 in
Overall Width
5.7 in
Overall Height
12.3 in
Overall Length
14.7 in
Details
Check Ball Material
316 Stainless Steel
Frequency
50 Hz, 60 Hz
Pump Drive Type
Solenoid
Housing Material
Thermoplastic
Nameplate Voltage
120V AC
Flow Rate (Maximum)
7 gph
Turn Down Ratio
1000:1
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Control Programs
Pulse/Analog Input with Dual Manual Control
Head Material
316 Stainless Steel
Operating Pressure (Maximum)
30 psi
Stroke Rate (Maximum)
100 stroke/min
Intake Connection Type
MNPT
Item
Electronic Chemical Metering Pump
Fitting Material
316 Stainless Steel
Description
Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 168 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/4 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material 316 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.