Zoro Homepage

ChemicalMeteringPump, 168gpd, PVCHead

  • Mfr # B941-410SI

  • Zoro # G616292681


product price: $3,743.99
/ea
Free Shipping & Returns

Key Features

Check Ball Material
Ceramic
Overall Height
12.3 in
Housing Material
Thermoplastic
Stroke Rate (Maximum)
100 stroke/min
Turn Down Ratio
1000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B941-410SI
Zoro #
G616292681
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.3 in
Intake Connection Size
1/2 in
Overall Width
5.7 in
Overall Length
14.7 in

Details

Check Ball Material
Ceramic
Item
Electronic Chemical Metering Pump
Housing Material
Thermoplastic
Stroke Rate (Maximum)
100 stroke/min
Turn Down Ratio
1000:1
Pump Drive Type
Solenoid
Fitting Material
PVC
Operating Pressure (Maximum)
30 psi
Head Material
PVC
Flow Rate (Maximum)
7 gph
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Nameplate Voltage
120V AC
Frequency
50 Hz, 60 Hz
Control Programs
Pulse/Analog Input with Dual Manual Control

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Pulse, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Not Applicable, Fitting Material PVC, Flow Rate (Maximum) 168 gpd, Head Material PVC, Intake Connection Size 1/2 in, Intake Connection Type Not Applicable, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 30 psi, Reproducibility +/-1.0 Percent, Seal Material PVDF/Polyprel, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.