Zoro Homepage

ChemicalMeteringPump, 192gpd, 316SSHead

  • Mfr # C131-27

  • Zoro # G516292552


product price: $5,264.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.7 in
Operating Pressure (Maximum)
60 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C131-27
Zoro #
G516292552
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.7 in
Overall Height
12.3 in
Intake Connection Size
1/2 in
Overall Length
14.7 in

Details

Operating Pressure (Maximum)
60 psi
Standards
CE Certified, CUL, NSF 372, NSF 50, NSF 61, UL
Turn Down Ratio
1000:1
Fitting Material
316 Stainless Steel
Stroke Rate (Maximum)
100 stroke/min
Flow Rate (Maximum)
8 gph
Item
Electronic Chemical Metering Pump
Head Material
316 Stainless Steel
Housing Material
Thermoplastic
Check Ball Material
316 Stainless Steel
Nameplate Voltage
120V AC
Pump Drive Type
Solenoid
Control Programs
Dual Manual Control
Frequency
50 Hz, 60 Hz
Intake Connection Type
MNPT

Description

Chemical Metering Pump, Chemical Compatibility Not Applicable, Control Programs Manual Control, Diaphragm Material PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type MNPT, Fitting Material 316 Stainless Steel, Flow Rate (Maximum) 192 gpd, Head Material 316 Stainless Steel, Intake Connection Size 1/2 in, Intake Connection Type MNPT, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Reproducibility +/-1.0 Percent, Seal Material PTFE, Turn Down Ratio 1000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.